Cole-Parmer Sealed Stainless Steel Pressure Transducer, 0/60 psi, 4-20mA

WZ-07356-52
$330.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Call 1-888-358-4705 for availability.
Qty

  • Superior long-term stability and repeatability
  • Feature 4 to 20 mA output and have red (positive power) and black (output) wires
Stainless steel diaphragm and polysilicon strain gauge are bonded by vapor deposition—no epoxies or glues which can cause signal instability or drift.
Product Type Pressure Transducer
Media compatibility stainless steel - various
Wetted materials 300-series SS
Range 0 to 60 psi
Output 4 to 20 mA
Accuracy ±0.4% BFSL
Max pressure (psi) 60
Process connection 1/4" NPT(M)
Electrical connections 3-ft (1-m) shielded cable
Power 10 to 30 VDC
Make TypeK1
Brand Cole-Parmer
Model K160PSI
Manufacturer number K1-7-M02-42-F2-60#

Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title