Cole-Parmer Fine-Point Permanent Lab Markers, Black; 10/Box

WZ-09964-00
$22.50 USD/BOX of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $20.25/BOX of 10
30 15% $19.12/BOX of 10
120 20% $18.00/BOX of 10
    Fine-point fiber tip writes on cold, wet surfaces. Quick-drying ink permanently marks plastic; washes off glass, metal, or porcelain—won’t bleed when subjected to water or alcohol.
    Product Type Marker
    Qty/pk 10
    Color Black
    Brand Cole-Parmer
    Manufacturer number 1400-20-PDC





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Is the ink of this pen oil-resistant & can mark over metal surfaces ?
      Asked on 12/5/2013 by Amit

      1 answer

      • STAFF EXPERT

        A:

        No, this pen is not recommended for writing on oily or metal surfaces. It's designed to mark plastic labware primarily. The ink will wash off of metal surfaces.

        Answered on 12/5/2013 by Jack from Technical Support
    • Q:

      Will this marker be erasable from a laminate surface? If so, with what product?
      Asked on 2/8/2011 by doreen from spring lake, nj

      1 answer

      • STAFF EXPERT

        A:

        It is not suggested to use this on a laminate. It is fairly permanent and even with cleaners might leave a faint residue.

        Answered on 2/15/2011 by Mike from Tech Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Cole-Parmer<reg> lab marker, black
     
    3.7

    (based on 3 reviews)

    67%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Reviewer Profile:
            • Academic/professional researcher (3)

          Reviewed by 3 customers

          Sort by

          Displaying reviews 1-3

          Back to top

           
          4.0

          good product for the price!

          By pittsburghtech

          from Pittsburgh,Pa

          About Me Academic/Professional Researcher

          Verified Reviewer

          Pros

          • Clear Markings
          • Easy To Use
          • Price
          • Sturdy

          Cons

            Best Uses

            • In The Lab
            • Research

            Comments about Cole-Parmer<reg> lab marker, black:

            We constantly use ethanol for tissue culture work so alcohol resistant markers are a must. The cole parmer product was a more competitively priced substitute for those offered by other suppliers.

             
            5.0

            Excellent Lab Markers

            By TJ

            from Northeastern, Ohio

            About Me Academic/Professional Researcher

            Verified Reviewer

            Pros

            • Accurate
            • Clear Markings
            • Easy To Use
            • Sturdy

            Cons

              Best Uses

              • In The Lab

              Comments about Cole-Parmer<reg> lab marker, black:

              This marker is very reliable. It does not smudge
              on dry surfaces and when dry, it does not rub off.
              I have tried many markers and this is by far the best!

              (4 of 4 customers found this review helpful)

               
              2.0

              Lab Markers Do Not Write Well

              By Consultant

              from Alameda, CA

              About Me Academic/Professional Researcher

              Verified Buyer

              Pros

                Cons

                • Innacurate
                • Markings Are Hard To See

                Best Uses

                • In The Field

                Comments about Cole-Parmer<reg> lab marker, black:

                The lab markers write well for a short time, then the markings start to fade quickly. Only got nice sharp, bold marking the first few times I used them. After only a few uses, the tips wear out and the marker produces scratchy markings. I used to use VWR lab markers which were excellent, but they discontinued them. I would not order these again.

                Displaying reviews 1-3

                Back to top

                Customers Who Bought This Item Also Bought
                View products by: Title | Brand | Category | Price | Popularity | Best Sellers
                View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
                View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
                View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title