Cole-Parmer Extension Cable, 10 ft

WZ-05994-56
$39.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


    Heavy-duty shielded extension cables for pH and ORP electrodes are insulated for strength and noise reduction. Cables measure 5 mm OD. BNC connector is protected with rubber hood.
    Brand Cole-Parmer





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Cole-Parmer<reg> Extension Cable, 10 ft
     
    5.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Great Cable

    By Katie

    from Pittsfield, MA

    About Me Lab Assistant

    Verified Buyer

    Pros

    • Durable
    • Works Properly

    Cons

      Best Uses

      • In The Field

      Comments about Cole-Parmer<reg> Extension Cable, 10 ft:

      Cable works great. [...]

      Displaying review 1

      Back to top

      Customers Who Bought This Item Also Bought
      View products by: Title | Brand | Category | Price | Popularity | Best Sellers
      View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
      View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
      View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title