Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

Cole-Parmer Compound Microscope with Plan Objectives, Binocular

WZ-48924-50
$1,140.00 USD/EACH

Discontinued
Qty

  • Choose ASC lenses for extra image contrast and Plan lenses for superior clarity and flatness of field
  • 100x objective lens works in oil immersion applications
  • Features Koehler type illumination for uniform light that is free from glare
For university and laboratory use in biological and research applications, these compound microscopes feature lenses that improve contrast or clarity. Viewing head has 30° inclined eyepieces with diopter and interpupillary adjustment. Siedentopf type head insures the tube length remains the same when adjusting interpupillary distance. Rotate the viewing head 360° for viewing from any side. Both binocular and trinocular models offer 20-watt halogen light and Koehler-style illumination with a field iris diaphragm. Trinocular versions feature a vertical tube for camera or video adapters. Choose ASC (Achromatic Super Contrast) objectives for applications requiring extra image contrast. Plan objectives offer the highest clarity and flatness of field of any objectives.

All microscopes feature coarse and fine focusing adjustments, large 5-1/2'' x 5-1/4'' stage with specimen holder, and Abbe condenser. Five-position objective turret is reverse-mounted giving you easy access to the stage. Microscopes include four objectives, 4x, 10x, 40x, and 100x (use 100x for oil immersion applications). The turret includes an extra hole to accommodate a supplementary objective.
What's Included:
blue, green, and yellow filters; and a 6-ft detachable power cord with a three-prong plug.
Product Type Compound Microscopes
Magnification 40x, 100x, 400x, 1000x
Maximum magnification 1000x
Head configuration Binocular
Eyepiece diameter 18 mm
Eyepiece magnification 10x
Power (VAC) 120
Manufacturer number 165-P
Brand Cole-Parmer

Replacement parts
Qty/Price
Availability

at $22.00 USD/EACH
Usually ships in 11 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title