Cleanroom Labels, Removable, 3" x 2"

WZ-86375-15
$101.00 USD/ROLL

Are you a reseller or buying in bulk? Call us today.


  • Polypropylene labels are clean, double-bagged, and heat-sealed
These polypropylene labels are ESD-safe and virtually free of particulates, leechables, and outgasses. With a service temperature of –20 to 176°F (–29 to 80°C) labels accept ink from cleanroom pens, thermal transfer, or direct thermal printers.

Removable labels pull easily and leave no residue. Each roll of 1000 labels is wound on a 3" ID polyethylene core.

Compliance: ISO Class 4 (formerly Class 10)
Size 3"W x 2"H
Compliance Class 4 (formerly 10)
Color White White Blue White Pink Yellow Green White Yellow Red Green Blue White Yellow Red Green Blue White White White White
Quantity 1000/roll





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title