United Kingdom
[Change]
Shopping Cart
Subtotal
=
£0.00
Items
=
0
View Cart
United Kingdom
0500 345 300
or
Live Chat
Welcome,
log in
or
register
Search
Shop All Products
Balances & Scales
Baths and Circulators
Calibration
Clean Room
Cooling Equipment
Flow, Level & Valves
Fluid & Liquid Handling
Furniture & Fume Hoods
Heating Equipment
Industrial Equipment
Lab Equipment
Laboratory Cleaning Supplies
Laboratory Supplies & Consumables
Life Science
Masterflex Peristaltic Pumps
Masterflex Pump Tubing
Material Handling and Storage
Material Testing & Physical Testing
Mixers and Blenders
pH Meters and Water Quality Products
Pressure & Vacuum Instruments
Process Equipment & Instrumentation
Pumps
Recorders & Data Acquisition
Safety Products
Shop by Industry
Spectroscopy and Spectrophotometers
Temperature, Humidity, Moisture and Weather Products
Tubing, Fittings, and Hose
Shop by
|
Service & Support
|
Technical Resources
|
My Account
Check order status
View Product List
< 4
of
6 >
Representative photo only
Bath Fluid Silicone 200 20 hot
Click to enlarge
More Product Details
Specifications
Technical Resources
Virtual catalogue (PDFs)
MSDS
Related technical articles
Service & Support
Answer Box -Q&A posts
Product Reviews
dummy
Close[X]
WZ-01294-40
was succesfully added to your cart.
No Calibration Needed
Yes, Add Calibration
Learn more:
Why calibrate Test Equipment?
Home
>
Lab Equipment
>
Baths and Circulators
>
Bath & Circulator Accessories
>
Bath Fluids
Share
|
Bath Fluid, Silicone 200 20 (hot)
WZ-01294-40
£446.00 GBP/GALLON
£535.20 (incl VAT)
In stock.
Qty
:
Add to Cart
Save to shopping list
Several temperature ranges available for working with bath temperatures between -65 to 280°C
Temperature range: -10 to 149°C
Use these bath fluids to maintain desired bath temperatures. For operator safety, set the overtemperature cutoff of your bath/circulator below the flash point of the bath fluid you use.
Note:
We do not recommend using automotive anti-freeze with circulating baths additives can be harmful to the circulating pump. Silicone bath fluids are not compatible with silicone tubing.
Specifications
Product Type
Bath Fluids
Bath type
Bath oil
Min temperature (º C)
-10
Max temperature (º C)
149
Technical Resources
MSDS 1 (135 B)
Virtual catalogue (PDFs)
11-12 International Catalog
13-14 International Catalog
Related technical articles (Roll over for summary)
Chiller/Recirculator Selection Guide
Learn how to choose the chiller that best suits all of your cooling needs
Bath and Circulator Specifications Terminology
Show All...
Equipping a Laboratory: A Study in Customer Service Excellence
Show Less...
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 020-8574-7556
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
0500 345 300
See Details
Questions and Answers
Product Reviews
Close
Save My Shopping List
Please login in order to use Shopping Lists
Close
Close
Save My Shopping List
You can
view your shopping list
or
continue shopping
View products by:
Title
|
Brand
|
Category
|
Price
|
Popularity
|
Best Sellers
View Categories By:
Popularity
|
Our Choices
|
All-Around Favourites
|
Title
|
Product Category
|
Recommended
View popular items by:
Popularity
|
Favourites
|
Title
|
Price
|
Part Number
|
Category
View Popular Categories by:
Popularity
|
Our Choices
|
All-Around Favourites
|
Product Category
|
Recommended
|
Title