Anemometer Kit with Temperature Measurement

WZ-00259-52
$845.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Call 1-888-358-4705 for availability.
Qty

  • Industrial grade instrument
  • Rugged 2.75 inch diameter metal probe
  • Air Speed display in ft/min or m/s
  • Min / Max capture
  • Data Hold and Auto Power Off
  • Variety of sample rates for flow averaging
  • Large display with Backlight
  • One-year warranty
Pacer’s Premier Series of Rotating Vane Anemometers offers robust metal probes, easy to use instruments, and highly accurate measurements down to ultra-low flow rates. Models are available for automatically calculating volumetric flow rates or for measuring both Air Velocity and Temperature. Choose from many popular options such as Analog Voltage output and USB data output. Applications include HVAC, industrial process control, cleanroom monitoring, laboratory, research, and aerospace development.
DA410 Additional Features
Automatic Volume Flow Rate Calculation
Duct sizes are stored in memory for frequent use
Display in ft3/min (CFM) or m3/hr (CMH)
DA420 Additional Features
RTD sensor built into the probe
Temperature display in degF or degC

What's Included:
Hard carrying case, 3 alkaline batteries, set of three rigid extension rods with handle,
flexible extension rod, operation manual, 2.75 inch rotating vane probe and 5 foot probe cable.
Product Type Vane Anemometer
Range 40 to 7800 ft/min (02 to 40 m/s)
Accuracy ±1.0% of reading ±1 digit
Temp resolution 0.1°F (0.1°C)
Temp range -4 to 212°F (-20 to 100° C)
Temp accuracy ±0.3°C + 0.2% of reading in °C
Display 0.5" LCD, 4 digits, with LED backlight
Battery life Approx. 150 hours
Dimensions 3.25"W x 6.25"H x 1.5"D (83 x 159 x 38mm)
Model 10201
Power 3 AA Alkaline Batteries
Manufacturer number 10201

Calibrations
Qty/Price
Availability

at $225.00 USD/EACH
Usually ships in 11 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    I am interested in Anemometer P/N YO-00259-52. I need to know if it has data logging capability. If so, is the data transferred from a USB port?
    Asked on 9/6/2013 by John from Byhalia, MS

    1 answer

    • STAFF EXPERT

      A:

      Yes, this product can transmit readings to a PC for logging, using a USB connection.

      Answered on 9/9/2013 by Jack from Technical Support
  • Q:

    Hi,
    Pacer normally supplies a calibration certificate, does this instrument come with a current (in date) calibration certificate
    Asked on 1/24/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      Yes, this unit comes with a current NIST traceable certificate, you would not need to purchase one separately at the time of purchase. The NIST calibration service we offer can be used for periodic recalibration.

      Answered on 1/26/2011 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title