304 SS Submersible Moderate-Flow Dewatering Pump, 68 GPM, Manual Operation, 115 VAC

WZ-75507-72
$1,266.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 5 days.
Qty

  • Semi-open impeller design pumps solids up to 3/8" in slurries and up to 81 GPM
  • 304 stainless steel construction resists corrosion and rust
  • Pumps with automatic operation have float switch; manual operation models activate with a switch
  • Air-filled motors have permanent split capacitor design with built-in thermal protection and automatic reset
Operate pumps either fully or partially submerged. Pumps are ideal for slurries and dirty or semi-dirty waters.
What's Included:
20 ft (6.1 m) water-resistant #16 AWG cord.
Product Type Submersible Centrifugal Pumps
Dimensions (mm) 43.6 x 21 cm
Dimensions (in.) 17-3/16" H x 8-1/4" dia
Duty cycle Continuous
Power (VAC) 115
Power (Hz) 60
Motor (phase) 1
Motor (Amps) 12
Motor (Type) Washdown
Motor (rpm) 3600
Motor (hp) 3/4
CE Compliance Yes
Wetted materials Viton® O-rings, stainless steel body & impeller
Temperature (°C) max. 50
Temperature (°F) max. 122
Flow range (LPM) max. 257.4
Flow range (GPM) max. 68
Max head (m) 17.4
Max head (ft) 57
Max pressure (bar) 8.6
Max pressure (psi) 125
Connections (outlet) 1-1/2" NPT(F)





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title