Product Info

Product Info        
Brand Digi-Sense Digi-Sense
Item Model TC-9000
Product Type Benchtop Temperature Controller None
Unit Of Measure Each Each
Number of Items 1
Warranty Period Unit 1 Year 2 Years
Product Name Digi-Sense Advanced Benchtop Temperature Controllers Digi-Sense Benchtop RTD/Thermocouple/Thermistor Temperature Controllers

Technical Specs

Technical Specs        
Max Temperature (° F) 2502 104
Min Temperature (° F) -328 32
Min Temperature (° C) -200 0
Max Temperature (DegreeC) 1800 40
Accuracy Types J, K, T, E, N: ±0.1% of span ;Types B, R, S:±0.2% of span. ;Span equals: 1000⁰F (540⁰C) min. Types J, K, T, E, N: ±0.1% reading and ±0.7⁰F (0.4⁰C) above -248⁰F (-100⁰C); ±0.1% reading and ±2⁰F (1⁰C) below -248⁰F (-100⁰C);Types B, R, S: ±0.1% reading and ±1.8⁰F (1⁰
Resolution 0.1⁰; 1⁰ above 999.9⁰ and below -99.9⁰ 0.1°; 1° above 999.9° and below -99.9°
Control Input Thermocouple Yes Yes
Control Output 1 power receptacle rated for 230 VAC 10 A max power receptacle rated for 115/230 VAC 10 A max
Control Output 2 Relay: SPDT rated from 24 VAC 1 A max; resistive Relay: SPDT rated from 230 VAC 2 A max; resistive
Alarm Output No No
Data Logging No
Display Type OLED
Height (in) 3.75 3.75
Width (in) 8 7.25
Depth (in) 9 10
Height (mm) 95.25
Width (mm) 203.2
Depth (mm) 228.6
Power (VAC) 230 230
Warranty 1 year 2 year

Compliance

Compliance        
Agency Compliance UL;cUL CE;UL