United States
[Change]
Shopping Cart
Subtotal
=
$0.00
Items
=
0
View Cart
United States
1-800-323-4340
or
Live Chat
Welcome,
log in
or
register
Search
Shop All Products
Balances & Scales
Baths and Circulators
Calibration
Clean Room
Cooling Equipment
Flow, Level & Valves
Fluid & Liquid Handling
Furniture & Fume Hoods
Heating Equipment
Industrial Equipment
Lab Equipment
Laboratory Cleaning Supplies
Laboratory Supplies & Consumables
Life Science
Masterflex Peristaltic Pumps
Masterflex Pump Tubing
Material Handling and Storage
Material Testing & Physical Testing
Mixers and Blenders
pH Meters and Water Quality Products
Pressure & Vacuum Instruments
Process Equipment & Instrumentation
Pumps
Recorders & Data Acquisition
Safety Products
Shop by Industry
Spectroscopy and Spectrophotometers
Temperature, Humidity, Moisture and Weather Products
Tubing, Fittings, and Hose
Shop by
|
Service & Support
|
Technical Resources
|
My Account
Check order status
You are filtering by:
Category:
Temperature, Humidity, Moisture and Weather Products
Humidity Products
Psychrometers / Mason Hygrometers
Clear all filters
Category:
Cole-Parmer Psychrometers
(2)
Pocket Sling Psychrometer
(1)
Mason Hygrometer
(1)
Humidity slide calculator
(1)
Sling Psychrometer
(1)
Brand:
Cole-Parmer
(2)
Product Type:
Psychrometers
(4)
Mason Hygrometers
(1)
Humidity Slide Calculators
(1)
Price Range:
$0 to $100
(4)
$100 to $299
(2)
RH range (Max):
100%
(4)
RH range (min):
10%
(4)
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334
See Details
Home
>
Temperature, Humidity, Moisture and Weather Products
>
Humidity Products
> Psychrometers / Mason Hygrometers
Psychrometers / Mason Hygrometers
A sling psychrometer measures the amount of water vapor in the air or humidity. The sling psychrometer consists of two glass thermometers and a wick. One thermometer measures the air temperature while the other one measures the wet-bulb temperatures. Wet bulb temperature is the lowest temperature that can be obtained by evaporating water into the air at constant pressure. The wick is dipped in distilled water, and the sling psychrometer is whirled around, using the handle. As the instrument is whirled, water evaporates from the wick and spun on to the wet-bulb thermometer and cools the thermometer. The drier the air the more the thermometer cools and hence, the lower the wet-bulb temperature. The user then converts the measurements using a table to get the relative humidity. To receive accurate measurements from a sling psychrometer it is extremely important to keep the tool away from radiant heat. Also a high flow of air should wash over the wet bulb otherwise you risk your results being inaccurate. A sling psychrometer is excellent for field work but for more routine water vapor measurements you might invest in electronic sensors.
Close
Save My Shopping List
Please login in order to use Shopping Lists
Close
Close
Save My Shopping List
You can
view your shopping list
or
continue shopping
Compare
Product Detail
Sort
Most Popular
Name
Name Descending
Price (Lowest First)
Price (Highest First)
Availability
Price
Cole-Parmer Psychrometer, F
Product Type Psychrometers,Max temperature º F 120,Min temperature º F 10
WZ-03312-21
In stock.
$165.00 USD/EACH
Qty:
Add to Cart
Save to shopping list
Accessories
Calibrations
More Details
See all
Cole-Parmer Psychrometers
Cole-Parmer Psychrometer, C
Product Type Psychrometers,Max temperature º C 45,Min temperature º C -15
WZ-03312-41
In stock.
$165.00 USD/EACH
Qty:
Add to Cart
Save to shopping list
Accessories
Calibrations
More Details
See all
Cole-Parmer Psychrometers
Pocket Sling Psychrometer, °F Spirit
Product Type Psychrometers,Max temperature º F 120,Min temperature º F 20
WZ-03322-22
In stock.
$68.00 USD/EACH
Qty:
Add to Cart
Save to shopping list
Accessories
Calibrations
More Details
See all
Pocket Sling Psychrometer
Mason Hygrometer
Product Type Humidity Slide Calculators,Model 7109
WZ-03311-02
In stock.
$32.00 USD/EACH
Qty:
Add to Cart
Save to shopping list
Accessories
Calibrations
More Details
See all
Mason Hygrometer
Sling Psychrometer,
C With Red Spirit
Product Type Psychrometers,RH range Max 100%,RH range min 10%
WZ-03322-90
In stock.
$57.00 USD/EACH
Qty:
Add to Cart
Save to shopping list
Accessories
Calibrations
More Details
See all
Sling Psychrometer
Humidity Slide Calculator
Product Type Mason Hygrometers,Model HC880
WZ-03311-00
In stock.
$7.50 USD/EACH
Qty:
Add to Cart
Save to shopping list
Accessories
Calibrations
More Details
See all
Humidity slide calculator
6
results (showing
1
-
6
)
Per Page
5
10
15
25
50
Home
>
Temperature, Humidity, Moisture and Weather Products
>
Humidity Products
> Psychrometers / Mason Hygrometers
View products by:
Title
|
Brand
|
Category
|
Price
|
Popularity
|
Best Sellers
View Categories By:
Popularity
|
Our Choices
|
All-Around Favorites
|
Title
|
Product Category
|
Recommended
View popular items by:
Popularity
|
Favorites
|
Title
|
Price
|
Part Number
|
Category
View Popular Categories by:
Popularity
|
Our Choices
|
All-Around Favorites
|
Product Category
|
Recommended
|
Title