Learn more:
[-] Show Less
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Pen-style Thermohygrometers

Pen-style Thermohygrometers

A humidity pen is designed for quick, on-the-go humidity measurements. A compact humidity pen measures and simultaneously displays temperature and humidity. Select between Fahrenheit or Celsius temperature measurements and store minimum and maximum readings for data recall. The attached pocket clip keeps the humidity meter safe and close-at-hand. Measure humidity from 0 to 100% relative humidity and temperatures from -4 to 122°F (model dependant). Accuracies of +/-5% provide a glance of the humidity levels in the area being measured. For monitoring dangerous environmental conditions, select a thermohygrometer pen that measures heat index. This model features an audible alarm and visible danger icon. Humidity pens are ideal for spot checking ambient conditions in labs, offices, greenhouses, and for HVAC applications. If you have questions about choosing a humidity pen contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
WZ-37803-14 Extech Humidity/temperature Pen

Extech Humidity/temperature Pen

Product Type Thermohygrometer,RH range min 20%,RH range Max 90%
WZ-37803-14
In stock.
$33.99 USD/EACH

Qty:

Representative photo only Amprobe Th 1 RH temperature Pen

Amprobe Th-1 RH/temperature Pen

Product Type Thermohygrometer,RH range min 0%,RH range Max 100%
WZ-37803-64
In stock.
$79.95 USD/EACH

Qty:

Representative photo only Humidity Temperature Pen

Humidity/Temperature Pen

Product Type Thermohygrometer,RH range min 0%,RH range Max 95%
WZ-37401-00
In stock.
$75.00 USD/EACH

Qty:

Representative photo only Digital Thermohygrometer Pen

Digital Thermohygrometer Pen

Product Type Thermohygrometer,RH range min 10%,RH range Max 90%
WZ-37803-16
In stock.
$60.00 USD/EACH

Qty:

WZ-37401-01 Digital Thermohygrometer Pen With Dew Point And Heat Index

Digital Thermohygrometer Pen With Dew Point And Heat Index

Product Type Thermohygrometer,RH range min 0%,RH range Max 100%
WZ-37401-01
In stock.
$100.00 USD/EACH

Qty:

WZ-37803-79 37803-79 Digital Thermohygrometer Pen and Heat Index  for Sports/Worker Safety

Digital Thermohygrometer Pen and Heat Index for Sports/Worker Safety

Product Type Thermohygrometer,RH range min 0%,RH range Max 99%
WZ-37803-79
Usually ships in 5 days.
$99.99 USD/EACH

Qty:

WZ-39759-11 Extech AN25 Pocket Size Heat Index Thermoanometer Pen with Built-in Multiparameter Sensor

Extech AN25 Pocket Size Heat Index Thermoanometer Pen with Built-in Multiparameter Sensor

Product Type Thermohygrometer,RH range min 5,RH range Max 95
WZ-39759-11
Usually ships in 6 days.
$129.99 USD/EACH

Qty:

Representative photo only Extech RH25 Pocket Size Heat Index Psychrometer Pen with Built in Multiparameter Sensor

Extech RH25 Pocket Size Heat Index Psychrometer Pen with Built-in Multiparameter Sensor

Product Type Thermohygrometer,RH range min 0%,RH range Max 99.90%
WZ-37802-05
Usually ships in 6 days.
$99.99 USD/EACH

Qty:

WZ-37804-02 RH/Temperature Pen and Kit

Extech RH/Temperature Pen and Kit

Product Type Thermohygrometer,RH range min 10%,RH range Max 90%
WZ-37804-02
Usually ships in 6 days.
$129.99 USD/EACH

Qty:

WZ-37804-00 RH/Temperature Pen

Extech RH/Temperature Pen

Product Type Thermohygrometer,RH range min 10%,RH range Max 90%
WZ-37804-00
In stock.
$65.99 USD/EACH

Qty:

10 results (showing 1 - 10 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title