Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Meiji (61)
Motic (27)
Product Type:
Availability:
In Stock (93)
Capacity (kg):
Diopters:
4D (13)
3 (5)
5 (4)
Head configuration:
Magnification:
2x (20)
10x (6)
4x (5)
Maximum magnification:
1000x (16)
40x (13)
200x (12)
50x (7)
45x (5)
30x (5)
25x (4)
20x (3)
500x (3)
100x (3)
35x (2)
3x (2)
4.5x (2)
600x (2)
60x (1)
50:1 (1)
30:1 (1)
108x (1)
10x (1)
15x (1)
Sterile:
No (7)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Microscopes & Magnification

Microscopes & Magnification

Microscopes & Magnification

Cole-Parmer offers a range of microscopes for use in laboratories, manufacturing processes or quality control. Our capabilities range from supplying a simple portable microscope to digital microscopy systems.There are different types of microscopes for the various applications requiring magnification, depending on the amount of magnification, the size of the sample, the required illumination, and more. View our online catalog to see our full selection of products or contact our Application Specialists to help you find the right product for your needs.
 Product Detail
Sort
 Availability
 Price

Bausch & Lomb Handheld Magnifier w/LED light; 4" Dia, 2x with 6x Insert

  • Magnification: 2x, 6x inset
  • Product Type: Handheld Illuminated Magnifiers
  • Viewing area: 4 in (10.2 cm) diameter
WZ-03887-12
In stock.
$40.00 USD/EACH

Qty:

Polystyrene slide holder; blue, holds 100 slides, 75 x 25 mm

  • Product Type: Microscope slides
  • Model: HS15994M OR HEA1594M
  • Qty/ea: 1
WZ-48580-12
In stock.
$31.25 USD/EACH

Qty:

Clipped-Corner Slides, plain glass, 144/PK

  • Product Type: Microscope slides
  • Model: 2950-4-001
  • Qty/pk: 144
WZ-48520-01
In stock.
$41.75 USD/PACKAGE

Qty:

Bausch & Lomb Handheld Magnifier, 4" Round; 2x magnification; 6x inset power

  • Magnification: 2x
  • Product Type: Magnifier
  • Diopters: 8
WZ-03887-02
In stock.
$30.50 USD/EACH

Qty:

Professional Binocular Microscope with built-in 3.0 Mega Pixel Digital Camera

  • Product Type: Camera Microscopes
  • Magnification: 40x/100x/400x/1000x
  • Maximum magnification: 1000x
WZ-48923-41
In stock.
$1,858.00 USD/EACH
$1,582.00 USD/EACH

Qty:

Microscope Stage Micrometer, 1 mm/0.01 mm scale

  • Product Type: Micrometers
  • Model: MA285
  • Manufacturer number: MA285
WZ-48404-80
In stock.
$113.00 USD/EACH

Qty:

Cole-Parmer Microscope Slides; frosted; one gross (144 slides)

  • Product Type: Microscope slides
  • Qty/pk: 144
  • Brand: Cole-Parmer
WZ-48501-00
In stock.
$46.00 USD/PACKAGE of 144

Qty:

Cole-Parmer Compound Binocular Microscope, Achromatic; 240V

  • Product Type: Compound Microscopes
  • Magnification: 40x/100x/400x/1000x
  • Maximum magnification: 1000x
WZ-48923-25
In stock.
$815.00 USD/EACH

Qty:

Cole-Parmer Microscope Slides; one gross (144 slides) 48500-00

  • Product Type: Microscope slides
  • Qty/pk: 144
  • Brand: Cole-Parmer
WZ-48500-00
In stock.
$43.00 USD/PACKAGE of 144

Qty:

Cole-Parmer Microscope Slides; pink frosted; one gross (144 slides)

  • Product Type: Microscope slides
  • Qty/pk: 144
  • Brand: Cole-Parmer
WZ-48503-02
Available for order
or call 1-888-358-4705 to order
$51.75 USD/PACKAGE of 144

Qty:

Ken-a-Vision PupilCAM Digital Microscope Camera, 10x adapter

  • Product Type: Microscope Cameras
  • Image sensor: 1/3" CMOS
  • Data transfer: 30 frames/second
WZ-03908-22
Usually ships in 15 days.
$418.00 USD/EACH

Qty:

Vibrasorb Terrazzo Top with Vibration Damping Feet, Large 18 x 22 x 3"

  • Product Type: Antivibration Platform
  • Construction: black-and-white terrazzo
  • Dimensions: 18 " W
WZ-01019-30
In stock.
$1,056.00 USD/EACH
$950.40 USD/EACH

Qty:

Cover glasses, 22 x 22 mm square, 0.13 to 0.17 mm thickness

  • Product Type: Cover glasses
  • Material: Borosilicate Glass
  • Dimensions: 22 x 22 mm; Square; 0.13 to 0.17 mm Thick
WZ-48510-00
In stock.
$18.25 USD/BOX
$15.50 USD/BOX

Qty:

Microscope Arm Rest Kit, clamps fit 5/8" to 1-3/4" thick benchtops

  • Product Type: Arm Rest Kit
  • Qty/ea: 1
  • Brand: R&D Ergonomics
WZ-46600-00
In stock.
$200.00 USD/PAIR

Qty:

Meiji MA700 Microscopy Immersion Oil, 15 mL

  • Product Type: Immersion oil
  • Qty/ea: 1
  • Manufacturer number: MA700
WZ-48401-95
In stock.
$11.80 USD/EACH

Qty:

407 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Microscopes & Magnification