Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
You are filtering by:
Category:
Clear Category Pumps
Clear Category Metering Pumps
Clear all filters
Category:
Brand:
Product Type:
Availability:
CE Compliance:
Yes (39)
Material:
Glass (21)
Reproducibility:
.2% (16)
0.05% (13)
0.1% (7)
Linear force:
Needle gauge:
22 (13)
22S (7)
26S (1)
Syringe size accepted:
Capacity (mL):
Max pressure (bar):
8.6 (8)
0.7 (1)
Max pressure (psi):
125 (8)
10 (1)
Power (VAC):
220 (5)
115 (4)
Syringe capacity:
4 (2)
6 (2)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Metering Pumps

Metering Pumps

Metering pumps offer a high degree of accuracy and are used in a wide variety of applications where precise volumes of liquid are required to be moved in a specified time. A metering pump is a subset of the positive displacement pump type and discharges a known volume with every revolution or cycle. Cole-Parmer range of metering pumps can cover flow rates from 1 nL/min to 225 LPM with pressure options up to 345 bar.

Cole-Parmer offers a range of metering pump categories, including diaphragm pumps, gear pumps, peristaltic pumps and piston pumps. With options for laboratory, pilot plant, industrial and OEM applications browse through our on-line catalogue. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of pumping experience to help solve your application needs.

A metering pump transfers media in two phases:

  • The intake stroke where the inlet side of the pump is opened, the outlet side closed and liquid is pulled in to the pump cavity
  • The outlet stroke where the inlet side of the pump is closed, the outlet side opened and liquid is forced out

Metering pumps are generally used in applications where one or more of the following conditions apply:

  • High accuracy dosing or movement of media is required
  • Pumping need to be controlled by computer, PLC, or flow proportioning
  • Flow rates are LPH or less
  • High system pressure
  • High viscosity or slurry media

Image1

Diaphragm Pumps
Widely used in industrial applications including dosing of chemicals in process applications, water and waste water treatment

  • Flow: 0.4 ml/min to 8.3 LPM
  • Max Pressure: 17.3 bar
  • Wide range of control options available including manual, analogue, flow proportioning, computer or PLC
  • ATEX versions available
  • Robust pumps capable of delivering high accuracy and working for long periods between maintenance

Image2

Gear Pumps
Used in industrial, OEM and laboratory applications including chemical processing, paints and ink industries

  • Flow: 0.1 ml/min to 225 LPM
  • Max Pressure: 6.8 bar
  • Wide range of control options available including manual, analogue, flow proportioning, computer or PLC
  • ATEX options available
  • Offers accurate, pulseless flow and with the Micropump range a magnetically coupled pump head to deliver leak-free pumping

Image3

Peristaltic Pumps
Widely used in laboratory, process and OEM applications including chemical, food, pharmaceutical, semiconductor and water treatment industries

  • Flow: 0.0006 ml/min to 45 LPM
  • Max Pressure: 8.6 bar
  • Wide range of control options available including manual, analogue, computer or PLC control via RS-232
  • ATEX versions available
  • Media is confined to the tubing allowing contamination free pumping and easy maintenance, minimising down time.

Image4

Piston Pump
Widely used in laboratory, process and OEM applications for high accuracy delivery of media including HPLC pumping.

  • Flow: 0.04 ml/min to 1.3 LPM
  • Max Pressure: 345 bar
  • Wide range of control options available including manual, analogue, computer or PLC control via RS-232
  • Highly accurate over long periods of operation and provide excellent repeatability

Image5

Syringe Pump
Widely used in laboratory for pico,nano and microfluidic infusion and withdrawal applications

  • Flow: 1.3 pL/min to 147 ml/min
  • Wide range of control options available including manual, analogue, computer or PLC control via RS-232.
  • Provides high accuracy delivery of ultra low flows
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
PTFE-Diaphragm Pump Head

PTFE-diaphragm pump head, 80 to 800 mL/min

Product Type Diaphragm Metering Pumps,Wetted parts PTFE diaphragm, body, valve seat, spring, ball check,Max pressure 50 psi
WZ-07090-42
In stock.
$594.00 USD/EACH

Qty:

Infusion pump

Cole-Parmer single-syringe infusion pump, 115 VAC

Syringe size accepted 10 L to 60 mL,Reproducibility .2%,Linear force 20 lb/sq. in
WZ-74900-00
In stock.
$1,371.00 USD/EACH

Qty:

Infusion pump

Cole-Parmer single-syringe infusion pump, 230 VAC

Syringe size accepted 10 L to 60 mL,Reproducibility .2%,Linear force 20 lb/sq. in
WZ-74900-05
In stock.
$1,542.00 USD/EACH

Qty:

Ten-syringe pump

Cole-Parmer programmable ten-syringe infusion/withdrawal pump, 115 VAC

Syringe size accepted 10 µL to 140 mL,Reproducibility 0.2%,Linear force 40 lb/in2
WZ-74901-10
In stock.
$3,965.00 USD/EACH

Qty:

Dual-syringe pump

Cole-Parmer dual-syringe infusion pump, 115 VAC

Syringe size accepted 10 L to 140 mL,Reproducibility .2%,Linear force 40 lb/sq. in
WZ-74900-10
Usually ships in 11 days.
$2,530.00 USD/EACH

Qty:

73150_00.jpg - Piston Metering Pump, 1/4" stainless head, 0.01 to 20 mL/min range, 3000 psi

Piston Metering Pump, 1/4" stainless head, 0.01 to 20 mL/min range, 3000 psi

Product Type Piston Metering Pumps,Wetted parts 316 SS body, PE piston,Max pressure 3000 psi
WZ-73150-20
Usually ships in 13 days.
$2,683.00 USD/EACH

Qty:

Dual-syringe pump

Cole-Parmer dual-syringe infusion/withdrawal pump, 115 VAC

Syringe size accepted 10 L to 140 mL,Reproducibility .2%,Linear force 40 lb/sq. in
WZ-74900-20
In stock.
$2,929.00 USD/EACH

Qty:

7493000.jpg - Economical PEEK Digital High-Pressure Gradient Piston Pump

Economical PEEK Digital High-Pressure Gradient Piston Pump

Product Type Piston Metering Pumps,Wetted parts PEEK pump head (stainless is available), check valve body, and outlet tubing; synthetic ruby and sapphire check valve internals; sapphire piston; PTFE inlet tubing and pulse dampener diaphragm.,Max pressure 2500 psi
WZ-74930-00
In stock.
$1,995.00 USD/EACH

Qty:

PTFE-Diaphragm Pump Head

PTFE-diaphragm pump head, 10 to 100 mL/min

Product Type Diaphragm Metering Pumps,Wetted parts PTFE diaphragm, body, valve seat, spring; borosilicate glass ball check,Max pressure 75 psi
WZ-07090-62
In stock.
$604.00 USD/EACH

Qty:

7493010.jpg - Constant-Flow Gradient HPLC Piston Pump

Constant-Flow Gradient HPLC Piston Pump

Product Type Piston Metering Pumps,Wetted parts 316 stainless steel pump head, check valve body, and tubing; synthetic ruby and sapphire check valve internals and piston; fluorocarbon pulse dampener diaphragm.,Max pressure 6000 psi
WZ-74930-10
Usually ships in 13 days.
$5,890.00 USD/EACH

Qty:

Bellows metering pump; 115 VAC, 50/60 Hz

Bellows metering pump with Viton valve and O-ring, 63 to 630 mL/min, 115 VAC, 50/60 Hz

Product Type Bellows Metering Pumps,Wetted parts Viton valve & O-ring,Max pressure 20 psi
WZ-07192-50
In stock.
$380.00 USD/EACH

Qty:

73150_00.jpg - Piston Metering Pump, 1/4" stainless head, 0.04 to 80 mL/min range, 750 psi

Piston Metering Pump, 1/4" stainless head, 0.04 to 80 mL/min range, 750 psi

Product Type Piston Metering Pumps,Wetted parts 316 SS body, PE piston,Max pressure 750 psi
WZ-73150-80
Usually ships in 16 days.
$2,683.00 USD/EACH

Qty:

74905_30_1.jpg - Cole-Parmer<reg> Syringe Pump, Push - Pull Programmable Full-Stroke Syringe Pump, Touchscreen Control

Cole-Parmer Syringe Pump, Push - Pull Programmable Full-Stroke Syringe Pump, Touchscreen Control

Syringe size accepted 0.5 L to 140 mL,Product Type Infusion and Withdrawal Programmable ,Reproducibility 0.05%
WZ-74905-32
Usually ships in 8 days.
$3,967.00 USD/EACH

Qty:

7493020.jpg - Preparative Digital High-Pressure Gradient Piston Pump

Preparative Digital High-Pressure Gradient Piston Pump

Product Type Piston Metering Pumps,Wetted parts 316 stainless steel pump head, check valve body, and tubing; synthetic ruby and sapphire check valve internals and piston; fluorocarbon pulse dampener diaphragm.,Max pressure 4000 psi
WZ-74930-20
Usually ships in 13 days.
$6,445.00 USD/EACH

Qty:

Series Q pump heads

Series Q Valveless Piston Pump Head, 1/8" diameter piston, 100 psi, 316 SS piston/316 SS body/carbon liner

Product Type Piston Pump Heads,Wetted parts 316 SS diaphragm & cylinders, carbon cylinder liner,Max pressure 100 psi
WZ-07104-50
In stock.
$545.00 USD/EACH

Qty:

563 results (showing 1 - 15 )
Per Page