Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Masterflex C/L Single-Channel Variable-Speed Compact Pumps

Masterflex C/L Single-Channel Variable-Speed Compact Pumps

Masterflex C/L Single-Channel Variable-Speed Compact Pumps

  • New head design provides more positive tubing retention and improved flow performance
  • Flow rate: 0.002 to 43 mL/min depending on drive rpm and tubing size
  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Max button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
  • Stackable, compact 1/4-DIN housing — mount in your equipment rack or place on your lab bench. (To mount, order brackets 77120-03).
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator — maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.
  • “Max” button runs pump at maximum rpm — prime or rapidly flush tubing.
  • Pump head has average fixed occlusion for tubing; no need to adjust occlusion.
C/L pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications.
Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Self-priming pumps withstand minor back pressure.
 Product Detail
Sort
 Availability
 Price

Masterflex C/L Variable-Speed Tubing Pump; 50 to 300 rpm, 115/230 VAC 77122-24

  • Product Type: Peristaltic Pump
  • Flow Chart: Click to View
  • Control type: Variable Speed
WZ-77122-24
In stock.
$685.00 USD/EACH

Qty:

Masterflex 77122-26 C/L Variable-Speed Tubing Pump; 50 to 300 rpm, 12 VDC

  • Product Type: Peristaltic Pump
  • Flow Chart: Click to View
  • Control type: Variable Speed
WZ-77122-26
In stock.
$613.00 USD/EACH

Qty:

Masterflex C/L Variable-Speed Tubing Pump; 13 to 80 rpm, 115/230 VAC 77122-14

  • Product Type: Peristaltic Pump
  • Flow Chart: Click to View
  • Control type: Variable Speed
WZ-77122-14
In stock.
$685.00 USD/EACH

Qty:

Masterflex 77122-04 C/L Variable-Speed Tubing Pump; 1.7 to 10 rpm, 115/230 VAC

  • Product Type: Peristaltic Pump
  • Flow Chart: Click to View
  • Control type: Variable Speed
WZ-77122-04
In stock.
$719.00 USD/EACH

Qty:

Masterflex C/L Variable-Speed Tubing Pump; 13 to 80 rpm, 12 VDC 77122-16

  • Product Type: Peristaltic Pump
  • Flow Chart: Click to View
  • Control type: Variable Speed
WZ-77122-16
In stock.
$613.00 USD/EACH

Qty:

Masterflex C/L Variable-Speed Tubing Pump; 1.7 to 10 rpm, 12 VDC

  • Product Type: Peristaltic Pump
  • Flow Chart: Click to View
  • Control type: Variable Speed
WZ-77122-06
Available for order
or call 1-888-358-4705 to order
$655.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Masterflex C/L Single-Channel Variable-Speed Compact Pumps