Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Material Testing & Physical Testing > Force & Torque

Force & Torque

Force & Torque

A digital force gauge is great for a variety of applications in the electronics, chemical and plastics industries—or anywhere else where push/pull measurement tests are needed. You can buy a mechanical gauge but a digital force gauge is become more and more popular. The digital force gauge comes in a broad range of capacities, resolution and accuracy ranges. Force gauges are also available in either English or metric scales. We also carry a full line of test stands intended to work with your force gauges to help you get the most accurate and repeatable test results. Torque Testers can be used for a variety of applications including bolt torquing, torque wrench calibrating, switch or contact closure measurement, and many more. We carry torque meters with programmable set points, alarms and other advanced indicators, as well as specialty torque products such as cap torque testers. Impact Testers are used to test the impact resistance of a variety of materials, from household appliances, to coatings, paints, painted or laminated surfaces, heavy plastic sheets, eyeglass lenses, and more. Select your impact tester based on the maximum force required to damage or penetrate your test materials. If you need help finding a digital force gauge contact one of our Technical experts today.
 Product Detail
Sort
 Availability
 Price
Representative photo only Shimpo TNP 5 Digital Torque Meter

Shimpo TNP-5 Digital Torque Meter

Product Type Torque Tester,Description Digital torque meter, 44.25 lb-in.,Capacity kg 0 to 50.99/cm
WZ-59891-07
Usually ships in 7 days.
$1,275.00 USD/EACH

Qty:

WZ-25304-01 Image shown is for 25304-00. Check individual details.

Digital Cap Torque Tester, 50 lbfin. capacity, 110 V

Product Type Torque Tester,Description Digital cap torque tester,Capacity kg 580/mm
WZ-25304-01
Usually ships in 6 days or sooner.
$1,295.00 USD/EACH

Qty:

Representative photo only Compact digital force gauge with USB analog and RS 232 output 1 lb capacity

Compact digital force gauge with USB, analog, and RS-232 output, 1 lb capacity

Product Type Force Gauge,Description Microprocessor Controlled Digital Force Gauge,Capacity kg 0.5
WZ-93951-32
Usually ships in 7 days.
$795.00 USD/EACH

Qty:

Representative photo only Compact digital force gauge 100 lb capacity

Compact digital force gauge, 100 lb capacity

Product Type Force Gauge,Description Compact digital force gauge,Capacity kg 50
WZ-93954-09
Usually ships in 3 days.
$595.00 USD/EACH

Qty:

Representative photo only Compact digital force gauge with USB analog and RS 232 output 200 lb capacity

Compact digital force gauge with USB, analog, and RS-232 output, 200 lb capacity

Product Type Force Gauge,Description Microprocessor Controlled Digital Force Gauge,Capacity kg 100
WZ-93951-39
Usually ships in 6 days.
$795.00 USD/EACH

Qty:

Representative photo only Mark 10 MTT03 50 Digital Torque Gauge 110 VAC

Mark-10 MTT03-50 Digital Torque Gauge, 110 VAC

Product Type Torque Gauge,Dimensions " W 2-1/2,Dimensions " H 3-7/8
WZ-25301-62
Usually ships in 4 days.
$1,175.00 USD/EACH

Qty:

Representative photo only Mark 10 ESM301L Motorized Test Stand 110V

Mark-10, ESM301L, Motorized Test Stand, 110V

Product Type Test Stands,Description Motorized test stand,Capacity lbs 300
WZ-25300-25
Usually ships in 4 days.
$2,995.00 USD/EACH

Qty:

Representative photo only Esm Motorized Test Stand 110V

Esm:Motorized Test Stand 110V

Product Type Test Stands,CE Compliance Yes,Brand Mark-10
WZ-59848-15
Usually ships in 14 days.
$2,625.00 USD/EACH

Qty:

WZ-25300-01 Digital Torque Screwdriver

Digital Torque Screwdriver

Product Type Torque Screwdrivers,Description Digital torque screwdriver,Capacity oz 2.0 to 560.0
WZ-25300-01
Usually ships in 6 days.
$833.00 USD/EACH

Qty:

WZ-04204-22 Impact tester,  heavy duty

Impact tester, heavy duty

Product Type Hardness testers,Dimensions " L 10.0,Dimensions " H 50
WZ-04204-22
Usually ships in 8 days.
$2,093.00 USD/EACH

Qty:
See all Impact Testers

Representative photo only Impact tester extra heavy duty

Impact tester, extra-heavy duty

Product Type Hardness testers,Dimensions " L 10.0,Dimensions " H 50
WZ-04204-24
Usually ships in 7 days.
$3,460.00 USD/EACH

Qty:
See all Impact Testers

Representative photo only Mark 10 MTT03 100 Digital Torque Gauge 110 VAC

Mark-10 MTT03-100 Digital Torque Gauge, 110 VAC

Product Type Torque Gauge,Dimensions " W 2-1/2,Dimensions " H 3-7/8
WZ-25301-64
Usually ships in 4 days.
$1,175.00 USD/EACH

Qty:

WZ-25306-00 Imada Digital Torque Tester for Air Tools and Impact Wrenches

Imada Digital Torque Tester for Air Tools and Impact Wrenches

Product Type Torque Tester,Description Digital Torque Tester for Air Tools and Impact Wrenches,Output RS-232
WZ-25306-00
Usually ships in 4 days.
$2,370.00 USD/EACH

Qty:

Representative photo only Shimpo TNP 10 Digital Toque Meter

Shimpo TNP-10 Digital Toque Meter

Product Type Torque Tester,Description Digital torque meter, 88.5 lb-in.,Capacity kg 0 to 102.0/cm
WZ-59891-05
Usually ships in 5 days.
$1,275.00 USD/EACH

Qty:

WZ-25304-02 Image shown is for 25304-00. Check individual details.

Digital Cap Torque Tester, 100 lbfin. capacity, 110 V

Product Type Torque Tester,Description Digital cap torque tester,Capacity kg 1150/mm
WZ-25304-02
Usually ships in 6 days.
$1,295.00 USD/EACH

Qty:

338 results (showing 1 - 15 )
Per Page 
Home  >  Material Testing & Physical Testing > Force & Torque

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title