Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Color and Gloss Meters

Color and Gloss Meters

Color and Gloss Meters

Color meters and gloss meters are ideal for quality control inspections for painted surfaces, graphic arts, plastics, textiles, pharmaceuticals, food applications and other products for quality assurance. Some color meters work by shining a light on a sample and passing the reflected light through red, green, and blue filters. Photodetectors measure the intensity of light passing through each filter and the results are displayed. Software allows you to calculate color using different formulas, such as CIELAB, Hunter Lab, CMC, LCh, XYZ, Yxy, and CIE94. This type of color meter correlates with the way the human eye perceives color. Another method some meters use to measure color involves a spectrophotometer. Light illuminates the sample and the reflected light passes through a filter breaking it into its spectrum, which is measured by a spectrophotometer. This method gives a spectral analysis of color.
Gloss meters look at the ratio of incident light to the amount of light that is reflected from the surface at a given angle. This ratio is compared to the reflected light off of a black standard and the results are displayed in gloss units. This is useful for quality control of polished surfaces, car body panels, and glossy magazine covers. For more information about color meters or gloss meters contact our Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Standard Digital Gloss Meter, 20 or 60 Degree, 1.0 GU Resolution

  • Product Type: Gloss Meters
  • Range: 0 to 100 gloss units
  • Measuring area: 0.25 in x 0.125 in oval
    (6 mm x 3 mm)
WZ-59600-05
In stock.
$774.00 USD/EACH
$699.00 USD/EACH

Qty:

byko-charts for Opacity, 5.50" x 10.00", 2A, 250 per box

  • Product Type: Byko-Charts for Penetration and Opacity
  • Dimensions: 5.5 in x 10 in
  • Model: PA-2810
WZ-59722-34
Usually ships in 5 days.
$88.00 USD/BOX

Qty:

Digital Gloss Meter, 60 Degree, 0 to 100 GU, 0.1 GU Resolution

  • Product Type: Gloss Meters
  • Range: 0 to 100 gloss units
  • Measuring area: 0.125 in x 0.5 in oval
    (6 mm x 12 mm)
WZ-59600-10
Usually ships in 10 days.
$1,102.00 USD/EACH
$949.00 USD/EACH

Qty:

Liquid Color Comparator with Incandesent Lamp; 115 VAC, 60 Hz

  • Product Type: Liquid color comparators
  • Light source: Incandescent lamp
  • Dimensions: 6-3/4"W x 9"H x 8" D (17.1 x 22.9 x 20.3 cm)
WZ-59874-70
Usually ships in 5 days.
$3,082.00 USD/EACH

Qty:

Digital Gloss Meter with USB/Bluetooth Output, 20 Degree; 0 to 2000 GU

  • Product Type: Gloss Meters
  • Range: 0 to 2000 gloss units
  • Memory: 999 readings
WZ-59721-41
Usually ships in 5 days.
$3,635.00 USD/EACH

Qty:

Liquid Color Comparator without Illuminator

  • Product Type: Liquid color comparators
  • Dimensions: 6-1/4"W x 3-1/4"H x 3/4"D (15.9 x 8.1 x 1.9 cm)
  • Qty/ea: 1
WZ-59874-72
Usually ships in 5 days.
$2,328.00 USD/EACH

Qty:

Color Meter for Surfaces, 4/8-mm measuring area

  • Product Type: Color/Gloss Meters
  • Description: Measuring geometry 45°/0°
  • Display: 1.75 in (4.5 cm) color display
WZ-59734-51
Usually ships in 6 days.
$2,977.00 USD/EACH

Qty:

Checking Standard for use with Gloss Meters 59721-17, 59721-47, and 59721-53

  • Product Type: Gloss Meter Standard
  • Model: AG-4434
  • Qty/ea: 1
WZ-59721-67
Usually ships in 10 days.
$2,048.00 USD/EACH

Qty:

Digital Gloss Meter with USB/Bluetooth Output, 85 Degree; 0 to 2000 GU

  • Product Type: Gloss Meters
  • Range: 0 to 2000 gloss units
  • Memory: 999 readings
WZ-59721-45
Usually ships in 5 days.
$4,404.00 USD/EACH

Qty:

Ergonomic Color Meter Kit, 45°/0° geometry

  • Product Type: Color/Gloss Meters
  • Display: LCD
  • CE Compliance: Yes
WZ-59720-05
Usually ships in 14 days.
$9,340.00 USD/EACH

Qty:

Liquid Color Comparator with Incandesent Lamp; 230 VAC, 50 Hz

  • Product Type: Liquid color comparators
  • Light source: Incandescent lamp
  • Dimensions: 6-3/4"W x 9"H x 8" D (17.1 x 22.9 x 20.3 cm)
WZ-59874-71
Usually ships in 5 days.
$3,082.00 USD/EACH

Qty:

Color Meter for Surfaces, Liquids, and Powders

  • Product Type: Color/Gloss Meters
  • Description: Measuring geometry: 45°/0°
  • Display: 1.75 in (4.5 cm) color display
WZ-59734-50
Usually ships in 6 days.
$4,735.00 USD/EACH

Qty:

Checking Standard for use with Gloss Meters 59721-07 and 59721-43

  • Product Type: Gloss Meter Standard
  • Model: AG-4462
  • Qty/ea: 1
WZ-59721-63
Usually ships in 7 days.
$982.00 USD/EACH

Qty:

Digital Gloss Meter with USB/Bluetooth Output, 60 Degree; 0 to 2000 GU

  • Product Type: Gloss Meters
  • Range: 0 to 2000 gloss units
  • Memory: 999 readings
WZ-59721-43
Usually ships in 5 days.
$2,788.00 USD/EACH

Qty:

byko-charts for Opacity, 7.63" x 10.25", 2C, 250 per box

  • Product Type: Byko-Charts for Penetration and Opacity
  • Dimensions: 7.63 in x 10.25 in
  • Model: PA-2813
WZ-59722-40
Usually ships in 10 days.
$108.00 USD/BOX

Qty:

20 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Color and Gloss Meters