Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
You are filtering by:
Category:
Clear Category Shop by Industry
Clear Category Pharmaceutical Industry Products
Clear Category Biopharma
Clear all filters
Category:
Brand:
Whatman (28)
Product Type:
Availability:
Sterile:
Yes (30)
Membrane material:
PTFE (4)
Pore size (micron):
0.2 (11)
Material:
PTFE (6)
Capacity (mL):
0 - 20 (7)
CE Compliance:
Yes (5)
Effective filtration area:
Housing material:
Max pressure (psi):
75 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Biopharma

Biopharma
Cole-Parmer offers a diverse selection of products for Biopharma including syringes, bags for bioprocessing, sampling bottles, tubing, and tubing assemblies.
 Product Detail
Sort
 Availability
 Price
Representative photo only 60 mL B D plastic disposable syringe luer lock tip 40 box

60 mL B-D plastic disposable syringe, luer-lock tip, 40 / box

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 60
WZ-07940-30
Usually ships in 13 days.
$54.00 USD/BOX

Qty:

WZ-07940-12 B-D<small><sup>&#153;</sup></small> Disposable Syringes, Luer-Lock Tips, 10 mL

B-D Disposable Syringes, Luer-Lock Tips, 10 mL

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 10
WZ-07940-12
Usually ships in 13 days.
$26.00 USD/BOX of 100

Qty:

WZ-07940-00 B-D<small><sup>&#153;</sup></small> Disposable Syringes, Luer-Lock Tips, 1 mL

B-D Disposable Syringes, Luer-Lock Tips, 1 mL

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 1
WZ-07940-00
Usually ships in 13 days.
$66.00 USD/BOX of 100

Qty:

Representative photo only Sterilized Sampling Bottle Assembly 2 L

Sterilized Sampling Bottle Assembly, 2 L

Product Type Sterilized Sampling Bottle Assemblies
WZ-95644-08
Call 1-888-358-4705 for availability.
$145.00 USD/EACH

Qty:

Representative photo only B D Disposable Syringes Luer Lock Tips 3 mL

B-D Disposable Syringes, Luer-Lock Tips, 3 mL

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 3
WZ-07940-02
Usually ships in 13 days.
$31.00 USD/BOX of 100

Qty:

Representative photo only Sterilized Sampling Bottle Assembly 500 mL

Sterilized Sampling Bottle Assembly, 500 mL

Product Type Sterilized Sampling Bottle Assemblies
WZ-95644-04
In stock.
$61.00 USD/EACH

Qty:

Representative photo only 60 mL B D plastic disposable syringe slip tip 40 box

60 mL B-D plastic disposable syringe, slip tip, 40 / box

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 60
WZ-07940-28
Usually ships in 13 days.
$51.00 USD/BOX

Qty:

Representative photo only PendoTECH PressureMAT Monitor Transmitter Four Pressure Sensor Inputs 4 Analog Outputs 110 220V AC

PendoTECH PressureMAT Monitor/Transmitter, Four Pressure Sensor Inputs; 4 Analog Outputs; 110/220V AC

Product Type Pressure monitoring system,Output 4 to 20 mA or RS-232,Brand PendoTech
WZ-19406-06
Call 1-888-358-4705 for availability.
$2,997.00 USD/EACH

Qty:

Representative photo only B D Disposable Syringes Slip Tips 10 mL

B-D Disposable Syringes, Slip Tips, 10 mL

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 10
WZ-07940-14
Usually ships in 13 days.
$26.00 USD/BOX of 100

Qty:

Representative photo only Sterilized Sampling Bottle Assembly 1 L

Sterilized Sampling Bottle Assembly, 1 L

Product Type Sterilized Sampling Bottle Assemblies
WZ-95644-06
In stock.
$68.00 USD/EACH

Qty:

Representative photo only Whatman Venting Filter Disc 50mm 10 pk

Whatman Venting Filter, Disc, 50mm, 10/pk

Product Type Venting Filters,Membrane material PTFE,Description Disc
WZ-29700-62
In stock.
$172.00 USD/PACKAGE

Qty:

Representative photo only B D Disposable Syringes Luer Lock Tips 5 mL

B-D Disposable Syringes, Luer-Lock Tips, 5 mL

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 5
WZ-07940-06
Usually ships in 13 days.
$29.00 USD/BOX of 100

Qty:

Representative photo only Whatman Disposable Capsule Filters Polypropylene Membrane 10um

Whatman Disposable Capsule Filters, Polypropylene Membrane; 10um

Product Type Capsule Filters,Material Polypropylene (PP),Connections 1/2"
WZ-29701-42
Usually ships in 10 days.
$81.00 USD/PACKAGE

Qty:

Representative photo only Sterilized Sampling Bottle Assembly 250 mL

Sterilized Sampling Bottle Assembly, 250 mL

Product Type Sterilized Sampling Bottle Assemblies
WZ-95644-02
Call 1-888-358-4705 for availability.
$61.00 USD/EACH

Qty:

WZ-95644-00 Sterilized Sampling Bottle Assembly, 125 mL

Sterilized Sampling Bottle Assembly, 125 mL

Product Type Sterilized Sampling Bottle Assemblies
WZ-95644-00
In stock.
$58.00 USD/EACH

Qty:

84 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title