10 Micron Mesh Filter

Image
  Product Detail
SKU

Filter Cartridge, Pleated Polyester, 10 micron nominal-rated, 9-5/8" L

Category: Process Cartridge Filters and Housings
Description: Pleated Polyester Process Cartridges
Brand: Cole-Parmer
Model Number: HC/40-10


Filter Cartridge, Pleated Polyester, 10 micron nominal-rated, 19-1/2" L

Category: Process Cartridge Filters and Housings
Description: Pleated Polyester Process Cartridges
Brand: Cole-Parmer
Model Number: HC/90-10


Filter Cartridge, Pleated Polyester, 10 micron nominal-rated, 30-3/4" L

Category: Process Cartridge Filters and Housings
Description: Pleated Polyester Process Cartridges
Brand: Cole-Parmer
Model Number: HC/170-10


GE ROSave.Z Depth Cartridge Filter, 1.0 micron, plain end, 10"

Category: Double Open End Filter Cartridges
Description: GE Z.Plex Depth Cartridge Filters
Brand: ROSave.Z
Model Number: 1236577


Filter cartridge, "Big Blue", 10", pleated carbon, 10 micron

Category: Activated Carbon Cartridges
Description: Carbon-Impregnated Pleated Polyester Cartridges for "Big Blue" Housing
Brand: Big Blue
Model Number: 155398-43(NCP-BB)


Filter cartridge, "Big Blue", 20", pleated carbon, 10 micron

Category: Activated Carbon Cartridges
Description: Carbon-Impregnated Pleated Polyester Cartridges for "Big Blue" Housing
Brand: Big Blue
Model Number: 155382-43(NCP-20BB)


GE WellPro.Z Depth Cartridge Filter, 10 micron, plain end, 20" length

Category: Double Open End Filter Cartridges
Description: GE Z.Plex Depth Cartridge Filters
Brand: WellPro.Z
Model Number: 1238938


GE ROSave.Z Depth Cartridge Filter, 1.0 micron, plain end, 20" length

Category: Double Open End Filter Cartridges
Description: GE Z.Plex Depth Cartridge Filters
Brand: ROSave.Z
Model Number: 1236262


Filter Cartridge, Pleated All-Polypropylene, 1.0 micron absolute-rated, 9-5/8" L

Category: Process Cartridge Filters and Housings
Description: Pleated All-Polypropylene Process Cartridges
Brand: Cole-Parmer
Model Number: HC-PP-40-1


Filter Cartridge, Pleated All-Polypropylene, 1.0 micron absolute-rated, 19-1/2" L

Category: Process Cartridge Filters and Housings
Description: Pleated All-Polypropylene Process Cartridges
Brand: Cole-Parmer
Model Number: HC-PP-90-1


Filter Cartridge, Pleated All-Polypropylene, 1.0 micron absolute-rated, 30-3/4" L

Category: Process Cartridge Filters and Housings
Description: Pleated All-Polypropylene Process Cartridges
Brand: Cole-Parmer
Model Number: HC-PP-170-1


Inlet/Outlet filter, 10 micron filter, 180 CFM, 1 1/2" NPT(F)

Category: Vacuum/Compressor Pump Accessories
Description: Inlet/Outlet air filters
Brand: Cole-Parmer
Model Number: PPSF1.5-X75


Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)

Category: Vacuum/Compressor Pump Accessories
Description: Inlet/Outlet air filters
Brand: Cole-Parmer
Model Number: PPSF.5-X35


Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)

Category: Vacuum/Compressor Pump Accessories
Description: Inlet/Outlet air filters
Brand: Cole-Parmer
Model Number: PPSF.125-X10


Spectra/Mesh Screen Discs, 55 mm, Nylon, 10 µm, 10/pk

Category: Mesh Screen Discs, Sheets and Net Filters
Description: Spectra/Mesh Screen Discs and Sheets
Brand: Spectra/Mesh
Model Number: 145813


Spectra/Mesh Screen Discs, 90 mm Nylon, 10 µm, 10/pk

Category: Mesh Screen Discs, Sheets and Net Filters
Description: Spectra/Mesh Screen Discs and Sheets
Brand: Spectra/Mesh
Model Number: 145922


Spectra/Mesh Screen Sheets, 30 X 30 cm Nylon, 10 µm, 3/pk

Category: Mesh Screen Discs, Sheets and Net Filters
Description: Spectra/Mesh Screen Discs and Sheets
Brand: Spectra/Mesh
Model Number: 146514


Spectra/Mesh Screen Discs, 47 mm, Nylon, 10 µm, pack of 10

Category: Mesh Screen Discs, Sheets and Net Filters
Description: Spectra/Mesh Screen Discs and Sheets
Brand: Spectra/Mesh


Spectra/Mesh Screen Discs, 90 mm Nylon, 90mm dia; pore size, 100µ; 10/pack

Category: Mesh Screen Discs, Sheets and Net Filters
Description: Spectra/Mesh Screen Discs and Sheets
Brand: Spectra/Mesh
Model Number: 145908


Spectra/Mesh Screen Discs, 90 mm Nylon, 70 µm, 10/pk

Category: Mesh Screen Discs, Sheets and Net Filters
Description: Spectra/Mesh Screen Discs and Sheets
Brand: Spectra/Mesh
Model Number: 145910




10 Micron Mesh Filter
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended |  Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended

Previous: F 100 Cartridge  |  Next: Nylon Filter Mesh 5 Micron

UK