Home  >  Gear Pump Heads - Micropump and Other Pump Heads >
  

Micropump A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0.64 mL/rev

XO-07001-80
Loading price...

Usually ships in 14 days.
Qty

  • Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Cavity-style pump heads are designed to handle higher inlet pressures.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Service kits include: gears, bushings, and seals.

Call our Application Specialists for assistance.
mL/rev 0.64
Wetted parts Body: 316 SS, PPS gears, PTFE seals
Temp range -50 to 130°F
Differential pressure (Max) 75 psi
Flow rate (min) 32 mL/min at 50 rpm
3200 mL/min at 5000 rpm
Port size 1/8" NPT(F)
Particulates none
Run dry under 30 seconds
Relief valve Yes
Duty cycle continuous (from 150 to 5000 rpm)
Suction lift 24" H2O (at 1750 rpm)
Viscosity 0.2 to 1500 cp
Internal bypass Yes
Reversible No
Motor rpm 10,000
Brand Micropump
Model L21832
Manufacturer number L21832

Accessories
Qty/Price
Availability

EACH

Call for availability.




Technical Resources
 
Related Products for Micropump A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0.64 mL/rev
Image
  Product Detail
SKU

Micropump A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.32 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L21262


Micropump A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L18428


Micropump A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0.91 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L16516


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PTFE/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L21833


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PTFE/PTFE; 0.32 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L22092


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PTFE/PTFE; 0.91 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L21830


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.64 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L17121


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.32 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: L21755


Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.91 mL/rev

Category: Gear Pump Heads - Micropump and Other Pump Heads
Description: Micropump A-Mount Cavity-Style Pump Heads
Brand: Micropump
Model Number: T80 (L21267)


Micropump NEMA 56C Cavity Style Pump Head; 60psi/SS/PEEK/TEV; 3.48mL/rev

Category: Magnetic Drive Gear Pumps
Description: Micropump Cavity-Style Pump Heads for NEMA Type 56 C-face Motors
Brand: Micropump
Model Number: L20563


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Micropump A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0.64 mL/rev
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Microprocessor-Controlled Mechanical Convection Oven, 5.0 cu. ft. 240 VAC  |  Next: Micropump A-Mount Cavity Style Pump Head; Bypass/SS/PEEK/PTFE; 0.32 mL/rev

UK